Motion
REP5M6FS428

HEIM BEARING
REP5M6FS428

RBC Airframe Bearing - REP M Series
MI ITEM #04552599
MFR #REP5M6FS428
Price$716.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
REP5M6FS428

RBC Airframe Bearing - REP M Series
MI ITEM #04552599
MFR #REP5M6FS428

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$716.21/each

Specifications

Dimensions

  • Bore Diameter  
    0.3100 in
  • Overall Height
    3.0630 in
  • Weight
    0.24 lbs

Details

  • Bearing Type
    Spherical Rod Ends
  • Finish Coating
    Cadmium
  • Housing Material
    17 mm
  • Manufacturer Upc Number
    637400589448
  • Max Operating Temperature
    200 °F
  • Operating Temperature Range
    200°
  • Product Type
    Airframe Control Bearings
  • Radial Static Load Capacity
    2920 lbf
  • Series
    RBC®
  • Standards Met
    MIL-PRF-23827, SAE-AS6039
  • UPC_NO
    637400589448

Overview

Mfr description
REP 5 M6 FS428 (BACB10AD6) ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought