Motion
REP5M6FS464

HEIM BEARING
REP5M6FS464

RBC Airframe Bearing - REP M Series
Mi Item #04552600
MFR #REP5M6FS464
Price$811.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
REP5M6FS464

RBC Airframe Bearing - REP M Series
Mi Item #04552600
MFR #REP5M6FS464

Mfr description
REP 5 M6 FS464 (MS21151-10) ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$811.02/each

Specifications

Dimensions

  • Ball Diameter
    0.87 in
  • Bore Diameter  
    0.3100 in
  • Head Diameter
    1.2500 in
  • Head Width
    0.656 in
  • Overall Height
    3.0630 in
  • Shank Thread Size
    0.375-24
  • Thread Size
    3/8-24
  • Weight
    0.24 lbs

Details

  • Ball Material
    52100 Alloy Steel
  • Finish Coating
    Cadmium
  • Grade
    Precision
  • Housing Material
    17 mm
  • Lubrication Type
    Prelubricated
  • Manufacturer Upc Number
    637400589455
  • Max Operating Temperature
    200 °F
  • Operating Temperature Range
    200°
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE
  • Radial Static Load Capacity
    2920 lbf
  • Rod End Type
    Male
  • Series
    RBC®
  • Standards Met
    MIL-PRF-23827, SAE AS6039
  • Thread Direction
    Right Hand
  • Thread Type
    UNJF-3A
  • UPC_NO
    637400589455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)