Motion
REP3MS46FS464

HEIM BEARING
REP3MS46FS464

RBC Airframe Bearing - REP M Series
MI ITEM #04552608
MFR #REP3MS46FS464
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
REP3MS46FS464

RBC Airframe Bearing - REP M Series
MI ITEM #04552608
MFR #REP3MS46FS464

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
REP3MS4-6 FS464 ACFT BRG

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    0.25-28
  • Thread Direction
    Right Hand
  • Grade
    Aircraft
  • Thread Type
    UNJF-3A
  • Lubrication Type
    Prelubricated
  • Housing Material
    8 mm
  • Ball Material
    52100 Alloy Steel
  • Finish Coating
    Cadmium
  • Race Material
    PTFE
  • Radial Static Load Capacity
    1000 lbf
  • Max Operating Temperature
    200 °F
  • Operating Temperature Range
    Max 200 °F
  • Head Diameter
    0.7810 in
  • Head Width
    0.328 in
  • Ball Diameter
    0.437 in
  • Overall Height
    1.9525 in
  • Standards Met
    MS21151, SAE-AS6039
  • Series
    RBC®
  • Manufacturer Upc Number
    637400587444
  • UPC_NO
    637400587444
  • Weight
    0.05 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/4-28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text