Motion
REP3S7FS464

HEIM BEARING
REP3S7FS464

RBC Airframe Bearing - REP S Series
MI ITEM #04552609
MFR #REP3S7FS464
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
REP3S7FS464

RBC Airframe Bearing - REP S Series
MI ITEM #04552609
MFR #REP3S7FS464

Mfr description
REP3S7 FS464 ACFT BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.1900 in
  • Head Diameter
    0.7810 in
  • Head Width
    0.328 in
  • Overall Height
    1.7700 in
  • Weight
    0.07 lbs

Details

  • Ball Material
    52100 Alloy Steel
  • Finish Coating
    Cadmium
  • Grade
    Aircraft
  • Housing Material
    52100 Bearing Quality Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Upc Number
    637400587710
  • Max Operating Temperature
    200 °F
  • Operating Temperature Range
    Max 200 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE
  • Radial Static Load Capacity
    1000 lbf
  • Rod End Type
    Male
  • Series
    RBC®
  • Standards Met
    MS21152/MS21150, SAE-AS6039
  • Thread Type
    UNJF-3B
  • UPC_NO
    637400587710

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)