Motion
REP4H52FS436

HEIM BEARING
REP4H52FS436

RBC Airframe Bearing - REP H Series
MI ITEM #04552616
MFR #REP4H52FS436
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
REP4H52FS436

RBC Airframe Bearing - REP H Series
MI ITEM #04552616
MFR #REP4H52FS436

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
REP4H5-2 FS436 ACFT BRG

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Grade
    Aircraft
  • Thread Type
    UNJF-3B
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    52100 Bearing Quality Steel
  • Ball Material
    52100 Alloy Steel
  • Finish Coating
    Cadmium
  • Race Material
    PTFE
  • Radial Static Load Capacity
    1720 lbf
  • Max Operating Temperature
    200 °F
  • Operating Temperature Range
    Max 200 °F
  • Head Diameter
    0.9380 in
  • Head Width
    0.438 in
  • Overall Height
    2.3400 in
  • Standards Met
    MS21152/MS21150, SAE-AS6039
  • Series
    RBC®
  • Manufacturer Upc Number
    637400588212
  • UPC_NO
    637400588212
  • Weight
    0.08 lbs
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text