Motion
REP4M64FS428

HEIM BEARING
REP4M64FS428

RBC Airframe Bearing - REP M Series
MI ITEM #04552620
MFR #REP4M64FS428
Your Price$485.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
REP4M64FS428

RBC Airframe Bearing - REP M Series
MI ITEM #04552620
MFR #REP4M64FS428

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$485.58/each(List $582.70)

Overview

Mfr description
REP4M6-4 FS428 ACFT BRG

Specifications

  • Bearing Type
    Spherical Rod Ends
  • Bore Diameter
  • Max Operating Temperature
    200 °F
  • Operating Temperature Range
    200°
  • Standards Met
    MIL-PRF-23827, SAE-AS6039
  • Finish Coating
    Cadmium
  • Series
    RBC®
  • Manufacturer Upc Number
    637400589141
  • UPC_NO
    637400589141
  • Weight
    0.1 lbs
  • Radial Static Load Capacity
    1720 lbf
  • Housing Material
    11 mm
  • Overall Height
    2.3440 in
  • Product Type
    Airframe Control Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text