Motion
SME1240
Metric Rod End Bearings - High Tensile Series SME, Male, Self-Lubricating
MI ITEM #04552632
MFR #SME1240
List Price$467.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Rod End Bearings - High Tensile Series SME, Male, Self-Lubricating
MI ITEM #04552632
MFR #SME1240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$467.68/each for your price

Overview

Mfr description
SME1240 ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M12 x1.75
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Thread Type
    Metric
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    12 mm
  • Ball Material
    Carbon Steel
  • Finish Coating
    Steel
  • Race Material
    Uniflon® Self Lubricating Fabric
  • Radial Static Load Capacity
    5373 lbf
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    -22 to +248 °F
  • Head Diameter
    1.1810 in
  • Head Width
    0.472 in
  • Ball Diameter
    0.875 in
  • Overall Height
    2.7170 in
  • Series
    Schaublin®
  • Manufacturer Upc Number
    637400523923
  • UPC_NO
    637400523923
  • Weight
    0.19 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text