Motion
SMLE1240

HEIM BEARING
SMLE1240

Schaublin® Spherical Rod End - Grade: Precision, Bore Diameter: 12 mm, Shank Thread Size: M12 x1.75, Self-Lubricating
Mi Item #04552637
MFR #SMLE1240
Price$500.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
SMLE1240

Schaublin® Spherical Rod End - Grade: Precision, Bore Diameter: 12 mm, Shank Thread Size: M12 x1.75, Self-Lubricating
Mi Item #04552637
MFR #SMLE1240

Mfr description
SMLE1240 ROD END
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$500.43/each

Specifications

Dimensions

  • Ball Diameter
    0.875 in
  • Bore Diameter  
    12 mm
  • Head Diameter
    1.1810 in
  • Head Width
    0.472 in
  • Length To Ball Center
    54 mm
  • Misalignment Angle
    13 °
  • Overall Height
    2.7170 in
  • Shank Thread Length  
    33 mm
  • Shank Thread Size
    M12 x1.75
  • Thread Size
    M12x1.75
  • Weight
    0.19 lbs

Details

  • Ball Material
    Carbon Steel
  • Finish Coating
    Steel
  • Grade
    Precision
  • Housing Material
    12 mm
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Upc Number
    637400513115
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    -22 to +248 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Uniflon® Self Lubricating Fabric
  • Radial Static Load Capacity
    5373 lbf
  • Rod End Type
    Male
  • Series
    Schaublin®
  • Thread Direction
    Left Hand
  • Thread Type
    Metric
  • UPC_NO
    637400513115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)