Motion
SBG2SS
RBC Spherco Rod End Bearing - Standard Series SBG S, SBG, SBG SSD, 2 Piece - Metal to Metal
MI ITEM #04552651
MFR #SBG2SS
Price$180.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherco Rod End Bearing - Standard Series SBG S, SBG, SBG SSD, 2 Piece - Metal to Metal
MI ITEM #04552651
MFR #SBG2SS

Mfr description
SBG-2SS SPHERICAL PLAIN BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.72/each

Specifications

Dimensions

  • Ball Diameter
    0.343 in
  • Bore Diameter  
    0.1700 in
  • Inner Ring Width  
    0.2500 in
  • Misalignment Angle  
    8.5 °
  • Outer Ring Width
    0.1870 in
  • Outside Diameter  
    0.4700 in
  • Overall Width
    0.2500 in
  • Weight
    0.01 lbs

Details

  • Bearing Material
    440C Stainless Steel
  • Closure Type
    Open
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400184193
  • Operating Temperature Range
    Maximum 750 °F
  • Outer Ring Material
    300 Series Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Static Load Capacity
    3200 lbf
  • Series
    Spherco®
  • Type Of Bearing
    Spherical
  • UPC_NO
    637400184193

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)