Motion
DPZ-16-80-P-A

FESTO CORPORATION
DPZ-16-80-P-A

DPZ-16-80-P-A Twin Cylinder
Mi Item #04552686
MFR #DPZ-16-80-P-A
Price$1,461.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DPZ-16-80-P-A

DPZ-16-80-P-A Twin Cylinder
Mi Item #04552686
MFR #DPZ-16-80-P-A

Mfr description
DPZ-16-80 P-A (32690) CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,461.75/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Twin cylinder
  • Cylinder Suffix
    P-A
  • Maximum Applied Force
    242 N
  • Options Included
    Elastic Cushioning, Position Sensing
  • Product Type
    Stopper Air Cylinders
  • Series
    DPZ
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)