Motion
P192-8MGT-30

GATES RUBBER CO
P192-8MGT-30

P192-8MGT-30 Belt Sprocket - GT2, 8 mm Pitch, 30 mm Belt Width, 192 Teeth, Taper Lock Bushed, 3020
Mi Item #04552725
MFR #P192-8MGT-30
Price$1,086.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P192-8MGT-30

P192-8MGT-30 Belt Sprocket - GT2, 8 mm Pitch, 30 mm Belt Width, 192 Teeth, Taper Lock Bushed, 3020
Mi Item #04552725
MFR #P192-8MGT-30

Mfr description
P192-8MGT-30 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,086.78/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    30 mm
  • Bore Diameter  
    7/8 to 3-1/4 in
  • Pitch Diameter
    19.249 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT2
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Manufacturer Upc Number
    770075256182
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    0
  • Number Of Teeth  
    192
  • Pulley Construction
    Plain
  • UPC_NO
    770075256182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)