Motion
SPM30W
Closed Round Rail Ball Bushing - Super Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 67.260 / 68.000 mm Overall Width, 4800 N Load Capacity
MI ITEM #04552744
MFR #SPM30W
List Price$241.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Super Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 67.260 / 68.000 mm Overall Width, 4800 N Load Capacity
MI ITEM #04552744
MFR #SPM30W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$241.59/each for your price

Overview

Mfr description
SPM30-W SUPER BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    47 mm
  • Overall Length
    68 mm
  • Closure Type
    Closed
  • Overall Width
    67.260 / 68.000 mm
  • Inner Ring Width
    51.7 mm
  • Bearing Material
    Steel Plastic
  • Clearance Alignment Type
    Self-Aligning
  • Static Load Capacity
    5280 N
  • Dynamic Load Capacity
    4800 N
  • Load Capacity
    4800 N
  • Operating Temperature Range
    Maximum of +185 °F
  • Outer Ring Width
    68 mm
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    51.240 / 51.700 mm
  • Wiper Type
    One Wiper
  • Series
    Super
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486275824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought