Motion
H6C21S00811

DODGE
H6C21S00811

Inline Speed Reducer - Double, Triple Reduction, 8.11:1 Ratio, C-Face Quill Input Type, Solid Output Type, 1-5/8 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #04552815
MFR #H6C21S00811
Price$3,263.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H6C21S00811

Inline Speed Reducer - Double, Triple Reduction, 8.11:1 Ratio, C-Face Quill Input Type, Solid Output Type, 1-5/8 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #04552815
MFR #H6C21S00811

Mfr description
H6C21S00811 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,263.68/each

Specifications

Dimensions

  • Bore Diameter
    1.6880 in
  • Case Size
    26
  • Center Distance
    2.6300 in
  • Housing Dimensions
    12.18 x 10.35 x 10.58 in
  • Housing Height
    9.65 in
  • Housing Length
    12.18 in
  • Housing Width
    10.35 in
  • Manufacturer Reducer Size
    68
  • Maximum Output RPM
    216.000 @ 1750 rpm input
  • Maximum Output Torque
    6565 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    210TC
  • Output Shaft Diameter
    1-5/8 in
  • Output Size
    1.6250 in
  • Ratio
    8.11:1
  • Shaft Length
    Output 3.1500 in
  • Weight
    144.00 lbs

Details

  • Additional Details
    26Q10HA56 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Clamp Collar
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    22.480 hp @ 1750 rpm
  • Output
    22.480 hp
  • Output Bore Type
    Hollow Alternate
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    1057 lbf
  • Reducer Type
    Inline
  • Reduction
    Double, Triple
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    9 hp
  • Torque Rating (in-lb)
    1576 in-lb
  • UPC_NO
    782476024505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)