Motion
FNYBUPBO12A-XS

THOMSON (ALTRA)
FNYBUPBO12A-XS

FluoroNyliner Linear Guide Round Shaft Pillow Block - 0.75 in Shaft Diameter
MI ITEM #04552836
MFR #FNYBUPBO12A-XS
List Price$343.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUPBO12A-XS

FluoroNyliner Linear Guide Round Shaft Pillow Block - 0.75 in Shaft Diameter
MI ITEM #04552836
MFR #FNYBUPBO12A-XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$343.50/each for your price

Overview

Mfr description
FNYBUPB012A-XS

Specifications

  • Pillow Block Type
    Pillow Block
  • Measurement Standard
    Inch
  • Shaft Diameter
    0.75 in
  • Overall Height
    1.56 in
  • Static Load Capacity
    1900 lbf
  • Operating Temperature Range
    550 °F
  • Manufacturer Catalog
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text