Motion
ZPT16USJ20-06-A10

SMC CORP OF AMERICA
ZPT16USJ20-06-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
Mi Item #04552897
MFR #ZPT16USJ20-06-A10
Price$35.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT16USJ20-06-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
Mi Item #04552897
MFR #ZPT16USJ20-06-A10

Mfr description
ZPT16USJ20-06-A10
  • Vertical vacuum entry
  • With rotating or non-rotating buffer
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.69/each

Specifications

Dimensions

  • Cup Height
    3.5 mm
  • Cup Outside Diameter  
    16 mm
  • Overall Height
    122 mm
  • Overall Weight
    41 g
  • Pad Diameter
    16 mm
  • Stroke
    20 mm
  • Weight
    41 g

Details

  • Buffer Rotation
    Rotating
  • Buffer Type
    Rigid
  • Cup Material
    Silicon Rubber
  • Cup Type
    Flat
  • Entry Orientation
    Vertical
  • Fluid Comp
    Air
  • Operating Temperature Range
    -30 to +200 °C
  • Pad Material
    Silicon Rubber
  • Pad Type
    Flat Style
  • Vacuum Entry Type
    One Touch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)