Motion
48-32-4602

MILWAUKEE TOOL
48-32-4602

Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Phillips
Mi Item #04552915
MFR #48-32-4602
Price$9.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4602

Power Screwdriver Bit or Set - Number of Bits Included: 1, Bit Tip Style: Phillips
Mi Item #04552915
MFR #48-32-4602

Mfr description
48-32-4602 5PK 2"PWR IMPC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.17/each

Specifications

Dimensions

  • Bit Tip Size
    #2
  • Overall Length
    2 in
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Hex
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    045242195626
  • Material
    Alloy Steel
  • Number Of Bits Included
    5
  • Number Of Pieces
    5
  • Tamper Resistant
    Not Tamper-Resistant
  • UPC_NO
    045242195626
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)