Motion
49-66-4561

MILWAUKEE TOOL
49-66-4561

Nut Driver Set - Solid Shank Style, 1-7/8 in Shank Length, Number of Drivers: 3
Mi Item #04552917
MFR #49-66-4561
Price$14.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-4561

Nut Driver Set - Solid Shank Style, 1-7/8 in Shank Length, Number of Drivers: 3
Mi Item #04552917
MFR #49-66-4561

Mfr description
49-66-4561 3PC 1-7/8" MAG DRIVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.82/each

Specifications

Dimensions

  • Hex Size
    1/4 in, 3/8 in, 5/16 in
  • Overall Length
    1.875 in
  • Shank Length
    1-7/8 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Includes
    (1) 1/4" MAGNETIC NUTDRIVER, (1) 5/16" MAGNETIC NUTDRIVER, (1) 3/8" MAGNETIC NUTDRIVER
  • Manufacturer Upc Number
    045242196586
  • Material
    Proprietary Heat Treated Steel
  • Non Sparking
    Not Non-Sparking
  • Replaceable Shaft
    Fixed Shaft
  • Shank Material
    Steel
  • Shank Style
    Solid
  • UPC_NO
    045242196586
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)