Motion
CEBM3558T-D
D-Sery Brake Motor - 2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 145TCY Frame, TEFC Enclosure, 60 Hz, 1750 rpm Base, Continuous Duty
Mi Item #04552925
MFR #CEBM3558T-D
Price$2,939.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-Sery Brake Motor - 2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 145TCY Frame, TEFC Enclosure, 60 Hz, 1750 rpm Base, Continuous Duty
Mi Item #04552925
MFR #CEBM3558T-D

Mfr description
2 1800 CEBM3558T-D 3/60 145TYC TEFC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,939.94/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145TCY
  • Opposite Drive End Bearing Size
    6205
  • Overall Length
    17.3500 in
  • Overall Length C Dimension
    17.35 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Torque
    10 lbs/ft
  • Weight
    61 lbs

Details

  • Additional Details
    UL/CSA recognized and CE certified. Dodge “D” Series brakes are spring set, magnetically released power off type brakes flange mounted to the motor. Brakes are single phase with built-in rectifier to DC. Brakes have a manual release lever. Leads are brought to the motor conduit box for connecting to the motor leads (56-140 frames) or connecting separately (180-210 frames). 56-140 frames have low profile F3 top-mounted conduit box. D series brake motors can be universally mounted. Inverter ready. 143-145TY and 143-145TCY frame motors have a special base with 56, 143 and 145 slots used on OEM conveyors.
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    5.9 A @ 208 V; 5.8 A @ 230 V; 2.9 A @ 460 V
  • Applications
    Unit and baggage handling, conveyors, packaging equipment, machine tools, hoists, elevators and door operators.
  • Assembly Box Mounting
    F3
  • Base RPM
    1750 rpm
  • Description
    2HP, 1760RPM, 3PH, 60HZ, 145TCY, 3528M, TEFC, F
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.90 A
  • Full Load Efficiency
    86.50 %
  • Harmonization Code
    8501.52.4000
  • Hp
    2 hp
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • KVA Code
    K
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CEBM3558T-D
  • Manufacturer Product Page
  • Motor Category
    D-Series Brake Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Brake Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    UR, CE, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual
  • Type Of Bearing
    Ball
  • UPC_NO
    781568538203
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)