Motion
CEM3559T-5
General Purpose Motor - 3 hp, 3600 rpm, 3 ph, 575 V, 143TC Frame, TEFC Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #04552935
MFR #CEM3559T-5
Your Price$1,771.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3 hp, 3600 rpm, 3 ph, 575 V, 143TC Frame, TEFC Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #04552935
MFR #CEM3559T-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,771.63/each(List $2,037.37)

Overview

Mfr description
3 3600 CEM3559T-5 3/60 145TC TEFC

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    143TC
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Base RPM
    3450 rpm
  • Assembly Box Mounting
    F1
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Foot
  • Full Load Current
    2.90 A
  • Electrical Type
    Three Phase
  • Full Load Efficiency
    86.50 %
  • KVA Code
    L
  • Amps @ Voltage
    2.9 A @ 575 V
  • Number Of Speeds
    1
  • Starting Method
    Direct on line
  • Description
    3HP, 3450RPM, 3PH, 60HZ, 145TC, 3532M, TEFC, F1
  • Volts @ Frequency
    575 V @ 60 Hz
  • Description Keyword
    3 hp
  • Shaft Diameter
    0.8750 in
  • Overall Length C Dimension
    14.17 in
  • Ambient Temperature Range
    40 °C
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • IP Rating
    44
  • Standards Met
    CSA EEV, UR, CSA
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Weight
    51 lbs
  • Hp
    3 hp
  • Applications
    Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor.
  • Additional Details
    Inverter Ready;Polyrex Em (-20F +300F) Bearing Grease;Flying Leads;Ko Box Motor Lead Exit;Reversible Shaft Rotation;Direct On Line Starting Method
  • Harmonization Code
    8501.52.4000
  • UPC_NO
    781568542866
  • RoHs Compliance
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    CEM3559T-5
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Instructional Video
  • Overall Length
    14.1700 in
  • Voltage
    575 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought