Motion
CEM3710T-5
General Purpose Motor - 7-1/2 hp, 1800 rpm, 3 ph, 575 V, 213TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #04552941
MFR #CEM3710T-5
Your Price$2,429.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 7-1/2 hp, 1800 rpm, 3 ph, 575 V, 213TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #04552941
MFR #CEM3710T-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,429.34/each(List $2,915.21)

Overview

Mfr description
7-1/2 1800 CEM3710T-5 3/60 213TC TEFC

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    213TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1770 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Foot
  • Full Load Current
    7.60 A
  • Full Load Efficiency
    91.70 %
  • Amps @ Voltage
    7.6 A @ 575 V
  • Volts @ Frequency
    575 V @ 60 Hz
  • Description Keyword
    7-1/2 hp
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    19.76 in
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    CSA EEV, UR, CSA
  • Weight
    127 lbs
  • Applications
    Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor.
  • Harmonization Code
    8501.52.4000
  • UPC_NO
    781568541463
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Instructional Video
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text