Motion
CEM3713T-5
General Purpose Motor - 15 hp, 3600 rpm, 3 ph, 575 V, 215TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3500 rpm Base, C-Face / Foot Mount, Continuous Duty
Mi Item #04552943
MFR #CEM3713T-5
Price$4,806.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 15 hp, 3600 rpm, 3 ph, 575 V, 215TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3500 rpm Base, C-Face / Foot Mount, Continuous Duty
Mi Item #04552943
MFR #CEM3713T-5

Mfr description
15 3600 CEM3713T-5 3/60 215TC TEFC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,806.30/each

Specifications

Dimensions

  • Frame Size
    215TC
  • Overall Length C Dimension
    21.26 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    169 lbs

Details

  • Amps @ Voltage
    13.6 A @ 575 V
  • Applications
    Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor.
  • Base RPM
    3500 rpm
  • Description Keyword
    15 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    13.60 A
  • Full Load Efficiency
    91.00 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Mounting Type
    C-Face / Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    781568603635
  • Volts @ Frequency
    575 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)