Motion
CEM7042T
Explosion Proof / Hazardous Location Motor - 3 hp, 1800 rpm, 3 ph, 190/380//230/460 V, 182TC Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 50/60 Hz, 1760 rpm / 1460 rpm Base, C-Face / Foot Mount, Continuous Duty
Mi Item #04552953
MFR #CEM7042T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location Motor - 3 hp, 1800 rpm, 3 ph, 190/380//230/460 V, 182TC Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 50/60 Hz, 1760 rpm / 1460 rpm Base, C-Face / Foot Mount, Continuous Duty
Mi Item #04552953
MFR #CEM7042T

Mfr description
3//2 1760/1460 CEM7042T 3/60/50 182TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    182TC
  • Overall Length C Dimension
    18.86 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.1250 in
  • Weight
    96 lbs

Details

  • Additional Details
    UL & CSA approved for Class I, Group D; Class I, Group D, Class II, Group F & G. Totally enclosed heavy gauge steel and cast iron construction. Corrosion resistant epoxy paint. Single and Three Phase designs. 1.0 Service Factor. Three Phase 143T frame and larger have 60Hz & 50Hz data included on the nameplate. Super-E® explosion proof motors have NEMA Premium® efficiency. Fixed speed sine wave operation only. No Drip Cover.
  • Amps @ Voltage
    9.0 A @ 208 V; 8.4 A @ 230 V; 7.2 A @ 190 V; 4.2 A @ 460 V; 3.6 A @ 380 V
  • Applications
    Ideal for use on pumps, blowers, valves, and gearboxes where hazardous fumes and dust are present requiring Div 1 UL listed and/or CSA approved enclosures.
  • Base RPM
    1760 rpm / 1460 rpm
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    4.20 A
  • Full Load Efficiency
    89.50 %
  • Group & Class
    Division 1, Class I - Group D, Class II - Group F & G
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190/380//230/460 V
  • Mounting Type
    C-Face / Foot
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    CSA, UL
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3C
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)