Motion
CEM7044T-I
Explosion Proof / Hazardous Location - Drill Rig Duty Motor - 5 hp, 1800 rpm, 3 ph, 190/380//230/460 V, 184TC Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 50/60 Hz, 1750 rpm Base, C-Face / Foot Mount, Continuous Duty
Mi Item #04552956
MFR #CEM7044T-I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location - Drill Rig Duty Motor - 5 hp, 1800 rpm, 3 ph, 190/380//230/460 V, 184TC Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 50/60 Hz, 1750 rpm Base, C-Face / Foot Mount, Continuous Duty
Mi Item #04552956
MFR #CEM7044T-I

Mfr description
5//3 1750//1450 CEM7044T-I 3/60/50 184TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    184TC
  • Overall Length C Dimension
    20.84 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    130 lbs

Details

  • Additional Details
    UL & CSA listed for Class I (Gas), Group C & D with a T3C temperature code. Totally enclosed heavy gauge steel and cast iron construction. Drive-end shaft slinger. UL listed explosion proof breather drain. Corrosion resistant epoxy finish. Class F Insulation and 1.15 service factor. 230/460 volt models have 60Hz & 50Hz data included on the nameplate. Suitable for 55 Degrees C at 1.0 service factor.
  • Amps @ Voltage
    6.5 A @ 460 V; 5.2 A @ 380 V; 13.6 A @ 208 V; 13.0 A @ 230 V; 10.4 A @ 190 V
  • Applications
    On and off shore drill rig service, bulk fuel terminals, and transfer stations. For use in high humidity hazardous-duty applications driving pumps, compressors, blowers, fans, and many other loads that require 1.15 service factor explosion-proof motors. Designed with features for use in the petroleum industry. Includes Class I, Group C & D approval for use in areas where hydrogen sulfide is present.
  • Base RPM
    1750 rpm
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    6.50 A
  • Full Load Efficiency
    89.50 %
  • Group & Class
    Division 1, Class I - Group C & D
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Drill Rig Duty Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190/380//230/460 V
  • Mounting Type
    C-Face / Foot
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    CSA, UL
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3C
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)