Overview
Mfr description
20//15 3520//2930 CEM7059T 3/60//50 256T
Specifications
- Motor CategoryGeneral Purpose Motor
- Motor Phase3 ph
- Motor Horsepower20 hp
- Synchronous Rpm3600 rpm
- Motor Supply Voltage190/380//230/460 V
- Frame Size256TC
- Enclosure TypeEPFC (Explosion Proof Fan Cooled)
- Frequency Rating50/60 Hz
- Duty Condition TypeContinuous Duty
- Full Load Current23.00 A
- Full Load Efficiency91.00 %
- Amps @ Voltage46.0 A @ 230 V; 42.0 A @ 190 V; 23.0 A @ 460 V; 21.0 A @ 380 V
- Volts @ Frequency190 V @ 50 Hz; 380 V @ 50 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
- Description Keyword20 hp
- Shaft Diameter1.6250 in
- Overall Length C Dimension26.00 in
- Service Factor1.00
- Frame MaterialCast Iron
- Insulation ClassF
- IP Rating44
- Standards MetCSA, UL
- Temperature CodeT3C
- Group & ClassDivision 1, Class I - Group D, Class II - Group F & G
- Harmonization Code8501.52.4000
- Weight359 lbs
- ApplicationsIdeal for use on pumps, blowers, valves, and gearboxes where hazardous fumes and dust are present requiring Div 1 UL listed and/or CSA approved enclosures.
- Additional DetailsUL & CSA approved for Class I, Group D; Class I, Group D, Class II, Group F & G. Totally enclosed heavy gauge steel and cast iron construction. Corrosion resistant epoxy paint. Single and Three Phase designs. 1.0 Service Factor. Three Phase 143T frame and larger have 60Hz & 50Hz data included on the nameplate. Super-E® explosion proof motors have NEMA Premium® efficiency. Fixed speed sine wave operation only. No Drip Cover.
- Manufacturer Catalog
- Manufacturer Product Page
- Wiring Diagram
- Instructional Video
- Mounting TypeC-Face / Foot
- Product TypeExplosion Proof (Hazardous Location) Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data