Specifications
Dimensions
- Frame Size215TC
- Overall Length C Dimension20.78 in
- Service Factor1.15
- Shaft Diameter1.3750 in
- Weight252 lbs
Details
- Additional DetailsUL & CSA listed for Class I (Gas), Group C & D with a T3C temperature code. Totally enclosed heavy gauge steel and cast iron construction. Drive-end shaft slinger. UL listed explosion proof breather drain. Corrosion resistant epoxy finish. Class F Insulation and 1.15 service factor. 230/460 volt models have 60Hz & 50Hz data included on the nameplate. Suitable for 55 Degrees C at 1.0 service factor.
- Amps @ Voltage24.6 A @ 230 V; 23.0 A @ 190 V; 12.3 A @ 460 V; 11.5 A @ 380 V
- ApplicationsOn and off shore drill rig service, bulk fuel terminals, and transfer stations. For use in high humidity hazardous-duty applications driving pumps, compressors, blowers, fans, and many other loads that require 1.15 service factor explosion-proof motors. Designed with features for use in the petroleum industry. Includes Class I, Group C & D approval for use in areas where hydrogen sulfide is present.
- Description Keyword10 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeEPFC (Explosion Proof Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating50/60 Hz
- Full Load Current12.30 A
- Full Load Efficiency92.40 %
- Group & ClassDivision 1, Class I - Group C & D
- Harmonization Code8501.52.4000
- Instructional Video
- Insulation ClassF
- Manufacturer Catalog
- Manufacturer Product Page
- Motor CategoryDrill Rig Duty Motor
- Motor Horsepower10 hp
- Motor Phase3 ph
- Motor Supply Voltage190/380//230/460 V
- Mounting TypeC-Face / Foot
- Product TypeExplosion Proof (Hazardous Location) Motors
- Standards MetCSA, UL
- Synchronous Rpm1800 rpm
- Temperature CodeT3C
- Volts @ Frequency190 V @ 50 Hz; 380 V @ 50 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)