Motion
CEUHM3615T
Unit Handling Motor - 5 hp, 1800 rpm, 3 ph, 230 V, 460 V, 184TC Frame, TEFC Enclosure, 60 Hz, 1750 rpm Base, Continuous Duty
MI ITEM #04552981
MFR #CEUHM3615T
List Price$2,279.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unit Handling Motor - 5 hp, 1800 rpm, 3 ph, 230 V, 460 V, 184TC Frame, TEFC Enclosure, 60 Hz, 1750 rpm Base, Continuous Duty
MI ITEM #04552981
MFR #CEUHM3615T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,279.65/each for your price

Overview

Mfr description
5 1800 CEUHM3615T 3/60 184TC TEFC
  • Inverter Ready;NEMA Premium;C-Face;Totally Enclosed Fan-Cooled;Reversible

Specifications

  • Motor Category
    Unit Handling Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Frame Size
    184TC
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.70 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1750 rpm
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Electrical Type
    Three Phase
  • KVA Code
    J
  • Full Load Amps
    13.4 A;6.7 A
  • Full Load Efficiency
    89.50 %
  • Amps @ Voltage
    13.4 A @ 230 V; 13.9 A @ 208 V; 6.7 A @ 460 V
  • Description
    HP:5, F#184TC, RPM:1750, 230/460V, TEFC
  • Description Keyword
    General Purpose
  • Starting Method
    Direct on line
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Drive End Bearing
    6206
  • Shaft Diameter
    1.1250 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    18.05 in
  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • IP Rating
    44
  • Standards Met
    CSA EEV, UR, CSA
  • Harmonization Code
    8501.52.4000
  • Weight
    93 lbs
  • Applications
    Unit and baggage handling, conveyors, packaging equipment, machine tools, hoists, elevators and door operators.
  • Hp
    5 hp
  • Additional Details
    UL/CSA recognized and CE certified. CEUHM/VEUHM motors are Super-E® with NEMA Premium® efficiency, Inverter-ready. 143-145TY and 143-145TCY frame motors have a special base with 56, 143 and 145 slots used on OEM conveyors. 56-140 frames have low profile F3 top-mounted conduit box.
  • Hz
    60 Hz
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568541531
  • Manufacturer Catalog Number
    CEUHM3615T
  • Wiring Diagram
  • Instructional Video
  • Motor Design Code
    B
  • Mounting Type
    C-Face / Foot
  • Nameplate
    CEUHM3615T
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6205
  • Overall Length
    18.0500 in, 458.47 mm
  • Standards
    CURUSEEV, NEMA, NEMA_PREMIUM
  • Voltage
    230 V, 460 V
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought