Motion
CEWDM23932T
General Purpose Washdown Duty Motor (Painted) - 10 hp, 1200 rpm, 3 ph, 230/460 V, 256TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1180 rpm Base, C-Face / Foot Mount
MI ITEM #04552983
MFR #CEWDM23932T
Price$7,689.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Painted) - 10 hp, 1200 rpm, 3 ph, 230/460 V, 256TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1180 rpm Base, C-Face / Foot Mount
MI ITEM #04552983
MFR #CEWDM23932T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,689.26/each

Specifications

Dimensions

  • Frame Size
    256TC
  • Overall Length C Dimension
    23.57 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.6250 in
  • Weight
    276 lbs

Details

  • Additional Details
    300 series stainless steel hardware, moisture sealant on bolt heads, between frame and endplates. Neoprene gaskets. Double sealed ball bearings. Lip and V-Ring seal on drive end. Stainless steel shaft extension. Electrostatically applied epoxy finish over autophoretic primer. Class F insulation. Super-E® motors have NEMA Premium® efficiency and 3 year warranty.
  • Amps @ Voltage
    30.2 A @ 230 V; 30.6 A @ 208 V; 15.1 A @ 460 V
  • Applications
    Food processing and other applications where motors receive washdown on a regular basis.
  • Base RPM
    1180 rpm
  • Description Keyword
    10 hp
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    15.10 A
  • Full Load Efficiency
    91.00 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor (Painted)
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Foot
  • Product Type
    Washdown Duty Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    781568537541
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram

Overview

Mfr description
10 1200 CEWDM23932T 3/60 256TC TEFC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought