Motion
EBM3154T
General Purpose Brake Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 145T Frame, ODP Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
MI ITEM #04552987
MFR #EBM3154T
Your Price$2,862.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Brake Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 145T Frame, ODP Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
MI ITEM #04552987
MFR #EBM3154T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,862.59/each(List $3,435.11)

Overview

Mfr description
1-1/2 1800 EBM3154T 3/60 145T BRAKE

Specifications

  • Motor Category
    General Purpose Brake Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Frame Size
    145T
  • Enclosure Type
    ODP
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1770 rpm
  • Full Load Current
    2.20 A
  • Full Load Efficiency
    86.50 %
  • Amps @ Voltage
    4.5 A @ 208 V; 4.4 A @ 230 V; 2.2 A @ 460 V
  • Electrical Type
    Three Phase
  • KVA Code
    M
  • Motor Poles
    4
  • Starting Method
    Direct on line
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Shaft Diameter
    0.8750 in
  • Description
    1.5HP, 1770RPM, 3PH, 60HZ, 145T, 3524M, OPEN, F
  • Description Keyword
    1-1/2 hp
  • Shaft Rotation
    Reversible
  • Drive End Bearing
    6205
  • Overall Length C Dimension
    16.37 in
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Insulation Class
    F
  • Thermal Protection
    Automatic/Manual OFF
  • IP Rating
    22/23
  • Standards Met
    CSA EEV, UR, CSA
  • Harmonization Code
    8501.52.4000
  • Weight
    48 lbs
  • Applications
    Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.
  • Additional Details
    Spring-set brake. Power off operation manual release. Resets automatically. Brakes internally connected to motor on 215T and smaller. Super-E motors are 1.15 service factor and suitable for inverter use.
  • Hp
    1.5 hp
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568604038
  • Wiring Diagram
  • Instructional Video
  • Manufacturer Catalog Number
    EBM3154T
  • Mounting Type
    Foot
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6203
  • Overall Length
    16.3700 in
  • Voltage
    230 V, 460 V
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought