Motion
EBM3211T
General Purpose Brake Motor - 3 hp, 1800 rpm, 3 ph, 230 V, 460 V, 182T Frame, ODP Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
MI ITEM #04552988
MFR #EBM3211T
Price$3,687.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Brake Motor - 3 hp, 1800 rpm, 3 ph, 230 V, 460 V, 182T Frame, ODP Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
MI ITEM #04552988
MFR #EBM3211T

Mfr description
3 1800 EBM3211T 3/60 182T OPEN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,687.72/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    182T
  • Opposite Drive End Bearing Size
    6205
  • Overall Length
    19.6100 in
  • Overall Length C Dimension
    19.57 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Torque
    15 lbs/ft
  • Weight
    128 lbs

Details

  • Additional Details
    Spring-set brake. Power off operation manual release. Resets automatically. Brakes internally connected to motor on 215T and smaller. Super-E motors are 1.15 service factor and suitable for inverter use.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    8.5 A @ 208 V; 8.4 A @ 230 V; 4.2 A @ 460 V
  • Applications
    Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.
  • Assembly Box Mounting
    F1
  • Base RPM
    1765 rpm
  • Description
    3HP, 1760RPM, 3PH, 60HZ, 182T, 3628M, OPEN, F1
  • Description Keyword
    3 hp
  • Drive End Bearing
    6206
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.20 A
  • Full Load Efficiency
    89.50 %
  • Harmonization Code
    8501.52.4000
  • Hp
    3 hp
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    22/23
  • KVA Code
    K
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EBM3211T
  • Manufacturer Product Page
  • Motor Category
    General Purpose Brake Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6205
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Brake Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA EEV, UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic/Manual OFF
  • Type Of Bearing
    Ball
  • UPC_NO
    781568524862
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)