Motion
EBM3218T
General Purpose Brake Motor - 5 hp, 1800 rpm, 3 ph, 230 V, 460 V, 184T Frame, ODP Enclosure, 60 Hz, 1750 rpm Base, Continuous Duty
MI ITEM #04552989
MFR #EBM3218T
Price$5,118.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Brake Motor - 5 hp, 1800 rpm, 3 ph, 230 V, 460 V, 184T Frame, ODP Enclosure, 60 Hz, 1750 rpm Base, Continuous Duty
MI ITEM #04552989
MFR #EBM3218T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,118.22/each

Specifications

Dimensions

  • Frame Size
    184T
  • Overall Length C Dimension
    21.52 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    104 lbs

Details

  • Additional Details
    Spring-set brake. Power off operation manual release. Resets automatically. Brakes internally connected to motor on 215T and smaller. Super-E motors are 1.15 service factor and suitable for inverter use.
  • Amps @ Voltage
    6.4 A @ 460 V; 13.6 A @ 208 V; 12.8 A @ 230 V
  • Applications
    Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.
  • Base RPM
    1750 rpm
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    13.60–12.80 / 6.40 A
  • Full Load Efficiency
    89.50 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Brake Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Foot
  • Product Type
    Brake Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    0
  • UPC_NO
    781568524527
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram

Overview

Mfr description
5 1800 EBM3218T 3/60 184T OPEN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought