Motion
EBM3311T
General Purpose Brake Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 213T Frame, ODP Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
MI ITEM #04552991
MFR #EBM3311T
Your Price$6,224.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Brake Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 213T Frame, ODP Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
MI ITEM #04552991
MFR #EBM3311T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,224.19/each(List $7,469.03)

Overview

Mfr description
7-1/2 1800 EBM3311T 3/60 213T OPEN

Specifications

  • Motor Category
    General Purpose Brake Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Frame Size
    213T
  • Enclosure Type
    ODP
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1770 rpm
  • Full Load Current
    9.70 A
  • Full Load Efficiency
    91.00 %
  • Amps @ Voltage
    9.7 A @ 460 V; 20.4 A @ 208 V; 19.4 A @ 230 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Shaft Diameter
    1.3750 in
  • Description Keyword
    7-1/2 hp
  • Overall Length C Dimension
    24.45 in
  • Type Of Bearing
    0
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Thermal Protection
    Automatic/Manual OFF
  • IP Rating
    22/23
  • Standards Met
    CSA EEV, UR, CSA
  • Harmonization Code
    8501.52.4000
  • Weight
    145 lbs
  • Applications
    Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.
  • Additional Details
    Spring-set brake. Power off operation manual release. Resets automatically. Brakes internally connected to motor on 215T and smaller. Super-E motors are 1.15 service factor and suitable for inverter use.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568526781
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Foot
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text