Motion
EBM3313T
General Purpose Brake Motor - 10 hp, 1800 rpm, 3 ph, 230 V, 460 V, 215T Frame, ODP Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
Mi Item #04552992
MFR #EBM3313T
Price$8,272.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Brake Motor - 10 hp, 1800 rpm, 3 ph, 230 V, 460 V, 215T Frame, ODP Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
Mi Item #04552992
MFR #EBM3313T

Mfr description
10 1800 EBM3313T 3/60 215T OPEN
  • Inverter Duty;Totally Enclosed Fan-Cooled;Premium Efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,272.69/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    215T
  • Opposite Drive End Bearing Size
    6205
  • Overall Length
    16.5500 in, 420.37 mm
  • Overall Length C Dimension
    26.08 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Shaft Length
    2.7500 in;69.84 mm
  • Weight
    159 lbs

Details

  • Additional Details
    Spring-set brake. Power off operation manual release. Resets automatically. Brakes internally connected to motor on 215T and smaller. Super-E motors are 1.15 service factor and suitable for inverter use.
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    26.0 A @ 208 V; 25.0 A @ 230 V; 12.5 A @ 460 V
  • Applications
    Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.
  • Assembly Box Mounting
    F1
  • Base RPM
    1770 rpm
  • Description
    HP:5, F#184T, RPM:1750, 230/460V, TEFC
  • Description Keyword
    10 hp
  • Drive End Bearing
    6206
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    13.2 A;6.6 A
  • Full Load Current
    12.50 A
  • Full Load Efficiency
    91.70 %
  • Harmonization Code
    8501.52.4000
  • Hp
    5 hp;3.7 kW
  • Hz
    60 Hz
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    22/23
  • KVA Code
    J
  • kW
    3.7 kW;5 hp
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EBM3313T
  • Manufacturer Product Page
  • Model
    EBM3313T
  • Motor Category
    General Purpose Brake Motor
  • Motor Design Code
    B
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6205
  • Product Type
    Brake Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    Keyed
  • Standards
    CSA, UR
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic/Manual OFF
  • Type Of Bearing
    Ball
  • UPC_NO
    781568524534
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)