Specifications
Dimensions
- Frame Size404T
- Overall Length C Dimension38.04 in
- Service Factor1.15
- Shaft Diameter2.8750 in
- Weight1305 lbs
Details
- Additional DetailsHigh torque NEMA Design A electrical design exceeds NEMA Design C locked rotor, pull up and breakdown torques. Totally enclosed fan cooled cast iron construction with pulley end roller bearings and high strength steel shaft for belted loads only. Not suitable for direct coupled loads. Sealed frame fits, Gasketed conduit box, Corrosion resistant epoxy finish. Class F insulation, 1.15 Service Factor. Stainless steel nameplate and corrosion resistant hardware.
- Amps @ Voltage91.0 A @ 460 V
- ApplicationsBelt-driven rock crushers, pellet mills, and other applications requiring motors rated for severe duty service and high starting torques.
- Description Keyword75 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Efficiency94.50 %
- Harmonization Code8501.52.8040
- Instructional Video
- Insulation ClassF
- IP Rating55
- Manufacturer Catalog
- Manufacturer Product Page
- Motor CategoryCrusher Motor
- Motor Horsepower75 hp
- Motor Phase3 ph
- Motor Supply Voltage460 V
- Mounting TypeFoot
- Product TypeSevere Duty Motors
- Standards MetCSA EEV
- Synchronous Rpm1200 rpm
- Volts @ Frequency460 V @ 60 Hz
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)