Motion
EM2538T-CI
General Purpose Motor - 40 hp, 3600 rpm, 3 ph, 230 V, 460 V, 286TS Frame, ODP Enclosure, 60 Hz, 3515 rpm Base, Continuous Duty
MI ITEM #04553027
MFR #EM2538T-CI
Your Price$8,569.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 40 hp, 3600 rpm, 3 ph, 230 V, 460 V, 286TS Frame, ODP Enclosure, 60 Hz, 3515 rpm Base, Continuous Duty
MI ITEM #04553027
MFR #EM2538T-CI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,569.79/each(List $10,712.24)

Overview

Mfr description
40 3600 EM2538T-CI 3/60 286TS OPEN
  • Inverter Ready;Rigid Base;Cast Iron Frame;Standard Lifting Lugs

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    40 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Frame Size
    286TS
  • Enclosure Type
    ODP
  • Frequency Rating
    60 Hz
  • Base RPM
    3515 rpm
  • Assembly Box Mounting
    F1
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Amps
    92 A;46 A
  • Full Load Current
    45.00 A
  • Electrical Type
    Three Phase
  • Full Load Efficiency
    92.40 %
  • KVA Code
    F
  • Amps @ Voltage
    92.0 A @ 230 V; 46.0 A @ 460 V; 100.0 A @ 208 V
  • Number Of Speeds
    1
  • Starting Method
    Direct on line
  • Description
    40HP, 3540RPM, 3PH, 60HZ, 286TS, 1046M, OPEN, F
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    40 hp
  • Shaft Diameter
    1.6250 in
  • Shaft Rotation
    Reversible
  • Drive End Bearing
    6310
  • Overall Length C Dimension
    23.57 in
  • Ambient Temperature Range
    40 °C
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    22/44
  • Standards Met
    CSA EEV, UR, CSA
  • Motor Design Code
    B
  • Drive End Bearing Size
    6310
  • Opposite Drive End Bearing Size
    6309
  • Weight
    437 lbs
  • Hp
    40 hp
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications.
  • Additional Details
    Copper windings, ball bearings and heavy duty steel or cast iron frames.
  • Hz
    60 Hz
  • Harmonization Code
    8501.52.8040
  • UPC_NO
    781568521878
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    EM2538T-CI
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Instructional Video
  • Nameplate
    EM2538T-CI
  • Opposite Drive End Bearing
    6309
  • Overall Length
    23.5600 in
  • Standards
    CURUSEEV, NEMA, NEMA_PREMIUM
  • Voltage
    230 V, 460 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought