Motion
EM2539T-CI
General Purpose Motor - 40 hp, 1800 rpm, 3 ph, 230 V, 460 V, 324T Frame, ODP Enclosure, 60 Hz, 1775 rpm Base, Continuous Duty
MI ITEM #04553029
MFR #EM2539T-CI
Price$9,121.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 40 hp, 1800 rpm, 3 ph, 230 V, 460 V, 324T Frame, ODP Enclosure, 60 Hz, 1775 rpm Base, Continuous Duty
MI ITEM #04553029
MFR #EM2539T-CI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,121.51/each

Specifications

Dimensions

  • Frame Size
    324T
  • Overall Length C Dimension
    26.13 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.1250 in
  • Weight
    579 lbs

Details

  • Additional Details
    Copper windings, ball bearings and heavy duty steel or cast iron frames.
  • Amps @ Voltage
    92.0 A @ 230 V; 46.0 A @ 460 V
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications.
  • Base RPM
    1775 rpm
  • Description Keyword
    40 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    46.00 A
  • Full Load Efficiency
    94.10 %
  • Harmonization Code
    8501.52.8040
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    22/44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    40 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781568521885
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram

Overview

Mfr description
40 1800 EM2539T-CI 3/60 324T OPEN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought