Motion
EM2555T-CI
General Purpose Motor - 100 hp, 1800 rpm, 3 ph, 230 V, 460 V, 404T Frame, DP Enclosure, 60 Hz, 1785 rpm Base, Continuous Duty
Mi Item #04553045
MFR #EM2555T-CI
Price$24,158.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 100 hp, 1800 rpm, 3 ph, 230 V, 460 V, 404T Frame, DP Enclosure, 60 Hz, 1785 rpm Base, Continuous Duty
Mi Item #04553045
MFR #EM2555T-CI

Mfr description
100 1800 EM2555T-CI 3,60 404T ODP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,158.19/each

Specifications

Dimensions

  • Frame Size
    404T
  • Overall Length
    34.0000 in
  • Overall Length C Dimension
    34.00 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.8750 in
  • Weight
    1039 lbs

Details

  • Additional Details
    Copper windings, ball bearings and heavy duty steel or cast iron frames.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    115.0 A @ 460 V; 230.0 A @ 230 V
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications.
  • Assembly Box Mounting
    F1
  • Base RPM
    1785 rpm
  • Description
    HP:100, F#404T, RPM:1785, 230/460V, ODP
  • Description Keyword
    100 hp
  • Drive End Bearing
    80BC03J30X
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    230 A;115 A
  • Full Load Current
    115.00 A
  • Full Load Efficiency
    95.40 %
  • Harmonization Code
    8501.52.8040
  • Hp
    100 hp
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    22/44
  • KVA Code
    G
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EM2555T-CI
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Design Code
    B
  • Motor Horsepower
    100 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    80BC03J30X
  • Product Type
    General Purpose Motors
  • Standards Met
    CSA EEV, CCSA US
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568525005
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)