Motion
EM3704T-5
General Purpose Motor - 3 hp, 1200 rpm, 3 ph, 575 V, 213T Frame, TEFC Enclosure, 60 Hz, 1160 rpm Base, Continuous Duty
MI ITEM #04553064
MFR #EM3704T-5
Your Price$2,518.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3 hp, 1200 rpm, 3 ph, 575 V, 213T Frame, TEFC Enclosure, 60 Hz, 1160 rpm Base, Continuous Duty
MI ITEM #04553064
MFR #EM3704T-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,518.94/each(List $3,022.73)

Overview

Mfr description
3 1200 EM3704T-5 3/60 213T TEFC

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    213T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Base RPM
    1160 rpm
  • Assembly Box Mounting
    F1
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Amps
    3.7 A
  • Full Load Current
    3.70 A
  • Electrical Type
    Three Phase
  • Full Load Efficiency
    89.50 %
  • KVA Code
    L
  • Amps @ Voltage
    3.7 A @ 575 V
  • Motor Poles
    6
  • Number Of Speeds
    1
  • Starting Method
    Direct on line
  • Description
    3HP, 1160RPM, 3PH, 60HZ, 213T, 3738M, TEFC, F1
  • Volts @ Frequency
    575 V @ 60 Hz
  • Description Keyword
    3 hp
  • Shaft Diameter
    1.3750 in
  • Shaft Rotation
    Reversible
  • Drive End Bearing
    6307
  • Overall Length C Dimension
    19.01 in
  • Ambient Temperature Range
    104 °F;40 °C
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Finish
    Primed
  • IP Rating
    44
  • Standards Met
    CSA EEV, UR, CSA
  • Motor Design Code
    B
  • Drive End Bearing Size
    6307
  • Opposite Drive End Bearing Size
    6206
  • Weight
    132 lbs
  • Hp
    3 hp
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other applications where 575 volt three phase power is available.
  • Additional Details
    Ball bearings. Mount in any position. Heavy-gauge steel and cast iron frames.
  • Hz
    60 Hz
  • Harmonization Code
    8501.52.4000
  • UPC_NO
    781568542378
  • RoHs Compliance
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    EM3704T-5
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Instructional Video
  • Nameplate
    EM3704T-5
  • Opposite Drive End Bearing
    6206
  • Overall Length
    19.0100 in, 482.85 mm
  • Voltage
    575 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text