Motion
EM4110T-12
General Purpose Motor - 40 hp, 1800 rpm, 3 ph, 230 V, 460 V, 324T Frame, TEFC Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
MI ITEM #04553071
MFR #EM4110T-12
Your Price$12,184.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 40 hp, 1800 rpm, 3 ph, 230 V, 460 V, 324T Frame, TEFC Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
MI ITEM #04553071
MFR #EM4110T-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12,184.14/each(List $14,620.96)

Overview

Mfr description
40 1800 EM4110T-12 3/60 324T TEFC

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    40 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Frame Size
    324T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Base RPM
    1770 rpm
  • Assembly Box Mounting
    F1
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Amps
    96 A;48 A
  • Full Load Current
    48.00 A
  • Electrical Type
    Three Phase
  • Full Load Efficiency
    94.10 %
  • KVA Code
    H
  • Amps @ Voltage
    96.0 A @ 230 V; 48.0 A @ 460 V
  • Number Of Speeds
    1
  • Starting Method
    Wye Start Delta Run
  • Description
    HP:40, F#324T, RPM:1770, 230/460V, TEFC
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    40 hp
  • Shaft Diameter
    2.1250 in
  • Shaft Rotation
    Reversible
  • Drive End Bearing
    6312
  • Overall Length C Dimension
    30.28 in
  • Ambient Temperature Range
    104 °F;40 °C
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    A
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    44
  • Standards Met
    CSA EEV, UR, CSA
  • Motor Design Code
    A
  • Drive End Bearing Size
    6312
  • Opposite Drive End Bearing Size
    6311
  • Weight
    600 lbs
  • Hp
    40 hp
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other general purpose three phase applications.
  • Additional Details
    Copper windings, ball bearings and heavy duty steel or cast iron frames.
  • Hz
    60 Hz
  • Harmonization Code
    8501.52.8040
  • UPC_NO
    781568542149
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    EM4110T-12
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Instructional Video
  • Opposite Drive End Bearing
    6311
  • Overall Length
    30.2800 in
  • Voltage
    230 V, 460 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text