Specifications
Dimensions
- Frame Size213T
- Overall Length C Dimension20.32 in
- Service Factor1.15
- Shaft Diameter1.3750 in
- Weight161 lbs
Details
- Additional DetailsUL & CSA listed for Class I (Gas), Group C & D with a T3C temperature code. Totally enclosed heavy gauge steel and cast iron construction. Drive-end shaft slinger. UL listed explosion proof breather drain. Corrosion resistant epoxy finish. Class F Insulation and 1.15 service factor. Suitable for 55 Degrees C at 1.0 service factor.
- Amps @ Voltage7.6 A @ 575 V
- ApplicationsOn and off shore drill rig service, bulk fuel terminals, and transfer stations. For use in high humidity hazardous-duty applications driving pumps, compressors, blowers, fans, and many other loads that require 1.15 service factor explosion-proof motors. Designed with features for use in the petroleum industry. Includes Class I, Group C & D approval for use in areas where hydrogen sulfide is present.
- Description Keyword7-1/2 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeEPFC (Explosion Proof Fan Cooled)
- Frame MaterialSteel
- Frequency Rating60 Hz
- Full Load Current7.60 A
- Full Load Efficiency91.70 %
- Group & ClassDivision 1, Class I - Group C & D
- Harmonization Code8501.52.4000
- Instructional Video
- Insulation ClassF
- Manufacturer Catalog
- Manufacturer Product Page
- Motor CategoryDrill Rig Duty Motor
- Motor Horsepower7-1/2 hp
- Motor Phase3 ph
- Motor Supply Voltage575 V
- Mounting TypeFoot
- Product TypeExplosion Proof (Hazardous Location) Motors
- Standards MetCSA, UL
- Synchronous Rpm1800 rpm
- Temperature CodeT3C
- Volts @ Frequency575 V @ 60 Hz
- Wiring Diagram
Overview
Mfr description
7-1/2 1800 EM7047T-I-5 3/60 213T XPFC