Motion
6002425
IC328 Grade TiN/TiCN/TiN coated Carbide Neutral Cut DGN-Style Double-Ended Grooving & Turning Insert
Mi Item #04553167
MFR #6002425
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC328 Grade TiN/TiCN/TiN coated Carbide Neutral Cut DGN-Style Double-Ended Grooving & Turning Insert
Mi Item #04553167
MFR #6002425

Mfr description
6002425 DGN 6303C IC328
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    0.35 mm
  • Insert Length
    19.1 mm
  • Maximum Cutting Width  
    6.35 mm

Details

  • Application
    Grooving & Turning
  • Chipbreaker
    C
  • Coolant Delivery
    Internal
  • Cutting Direction
    Neutral
  • Finish Coating
    TiN/TiCN/TiN
  • Full Insert Style Code
    DGN 6303C
  • Insert Style
    DGN
  • Manufacturer Grade
    IC328
  • Material
    Carbide
  • Single Or Double End  
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)