Motion
SI 5240
Nuva-Sil Adhesive - Ceramic, Glass, Metal Compatible, 30 ml Package, White color
MI ITEM #04553450
MFR #SI 5240
Price$147.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nuva-Sil Adhesive - Ceramic, Glass, Metal Compatible, 30 ml Package, White color
MI ITEM #04553450
MFR #SI 5240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$147.71/each

Specifications

Dimensions

  • Package Size
    30 ml
  • Shear Strength
    0.1 N/mm²

Details

  • Color
    White
  • Flammability
    Flammable
  • Material Comp
    Ceramic, Glass, Metal
  • Operating Temperature Range
    -65 to +200 °F
  • Package Type
    Syringe
  • Product Form
    Liquid
  • UPC_NO
    079340421981

Overview

Mfr description
1010341 30ML SILICONE ADHESIVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought