Motion
1903
1903
Mi Item #04553492
MFR #1903
Price$235.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1903
Mi Item #04553492
MFR #1903

Mfr description
1903 POCKET CABLE STRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.79/each

Specifications

Dimensions

  • Compatible Wire Size Range
    8 AWG to 1250 kcmil
  • Max Compatible Wire Size
    1250 kcmil
  • Min Compatible Wire Size
    8 AWG
  • Overall Length
    7 in

Details

  • Grip Style
    Cushioned Ergonomic Grip
  • Includes Crimper
    Crimper Not Included
  • Includes Cutter
    Cutter Not Included
  • Self Adjusting
    Self-Adjusting
  • UPC_NO
    783310126799
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)