Motion
NFD15B/8M
Cut Resistant Gloves - Size Medium, ANSI Cut Level A2, Dyneema Liner
Mi Item #04553582
MFR #NFD15B/8M
Price$34.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Gloves - Size Medium, ANSI Cut Level A2, Dyneema Liner
Mi Item #04553582
MFR #NFD15B/8M

Mfr description
NFD15B/8M DYNEEMA GLOVE
  • Seamless, cut-resistant liner is made from Dyneema®, which weight for weight outperforms aramid fibers in cut and abrasion resistance and is up to 15 times stronger than steel
  • Polyurethane palm coating is light for comfort and maximum tactility, but provides high abrasion and puncture resistance
  • Glove conforms to the shape of the hand and provides minimal resistance to hand movement, thus greatly reducing fatigue
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.23/each

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Bi-Polymer
  • Color
    Black / Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Bi-Polymer Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • Hand Type
    Pair
  • Liner/Shell Material
    Dyneema
  • Standards Met
    21 CFR, FDA, USDA
  • Type
    Cut Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)