Motion
893031

JUSTRITE
893031

Sure-Grip EX Safety Cabinet - Steel Material, Manual Closing, Paint & Ink Storage, 40 gal Capacity, Red Cabinet Color, Dims: 44 x 43 x 18 in
MI ITEM #04553592
MFR #893031
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
893031

Sure-Grip EX Safety Cabinet - Steel Material, Manual Closing, Paint & Ink Storage, 40 gal Capacity, Red Cabinet Color, Dims: 44 x 43 x 18 in
MI ITEM #04553592
MFR #893031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
893031 40 GAL COMBUSTIBLES SELF CLOSE

Specifications

  • Hazardous Chemical Type
    Paint & Ink
  • Color
    Red
  • Capacity
    40 gal
  • Number Of Doors
    2
  • Door Type
    Manual Closing
  • Number Of Shelves
    3
  • Fm Approval
    FM Approved
  • Dimensions
    44 x 43 x 18 in
  • Lock Type
    3 Point Key Lock, U-Loc Padlockable Handle
  • Material
    Steel
  • Height
    44 in
  • Width
    43 in
  • Depth
    18 in
  • Approval Listing Regulations
    Fire Code, International Fire Code, NFPA 1, NFPA 30, OSHA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text