Motion
06508
High Temperature Anti-Seize Lubricant - 1/2 lb, Can, Color: White
Mi Item #04553748
MFR #06508
Price$56.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Temperature Anti-Seize Lubricant - 1/2 lb, Can, Color: White
Mi Item #04553748
MFR #06508

Mfr description
06508 (C06508) FOODGRADE ANTI-SEIZE LUBE
  • NSF® Registered H1 #143035
  • Meets MIL-PRF-907E
  • Service rating: -65°F (-54°C) to 1800°F (982°C)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.86/each

Specifications

Dimensions

  • Container Size
    1/2 lb
  • Net Weight
    8 oz.
  • Specific Gravity
    1.0 to 1.2
  • VOC Content
    Not Specified
  • Weight
    8.00 lbs

Details

  • Additives Included
    No Additives
  • Anti-Seize Type
    Food Grade Anti-Seize
  • Application
    Bolts, Bottling Machinery, Chain Drives, Conveyor, Oven Bearings, Gaskets, Motors, Nuts, Packaging Machinery, Pipe Fittings, Press Fit Assemblies, Pump Gears, Screws, Stainless Steel Fittings, Valve Assemblies, Worm Gears
  • Certification
    NSF H1, CFIA
  • Color
    White
  • Composition
    Zinc Oxide
  • Container Type
    Can
  • Features & Benefits
    • NSF® Registered H1 #143035 • Meets MIL-PRF-907E • Service rating: -65°F (-54°C) to 1800°F (982°C) • Protects against seizure, heat-freeze, galling, rust and corrosion • Conforms to FDA Regulation 21 CFR 178.3570 for incidental food contact • Great for food processing and food handling applications • Non-staining, odorless • Lowers friction; reduces wrench torque • Contains no metals • Not affected by contraction, expansion or vibration • Acceptable for use in Canadian Food Processing Establishments • Water resistant • May be used with potable water • Applications: Bolts, bottling machinery, chain drives, conveyor and oven bearings, gaskets, motors, nuts, packaging machinery, pipe fittings, press fit assemblies, pump gears, screws, stainless steel fittings, valve assemblies and worm gears
  • Flash Point
    400 °F
  • Food Grade
    Food Grade
  • Form
    Paste
  • Manufacturer Upc Number
    078827065083
  • Max Operating Temperature
    1800 °F
  • Min Operating Temperature
    -65 °F
  • NSF Rating
    H1 Food Grade
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Standards Met
    NSF Registered 143035, Category Code H1
  • Temperature Range
    -65 to +1800 °F
  • Type
    High Temperature
  • UPC_NO
    078827065083
  • Water Resistance
    Water Resistant
  • Working Temperature
    -65 to 1800 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)