Motion
37082
Accident Prevention Tag - Plastic Material, Indoor & Outdoor Use, 2 in Wide, 4 in High
MI ITEM #04553809
MFR #37082
Your Price$23.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Accident Prevention Tag - Plastic Material, Indoor & Outdoor Use, 2 in Wide, 4 in High
MI ITEM #04553809
MFR #37082

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.48/each(List $28.18)

Overview

Mfr description
37082 SPECTRUM TAG TAN

Specifications

  • Type
    Accident Prevention Tag
  • Material
    Plastic
  • Height
    4 in
  • Number Of Sides
    1
  • Width
    2 in
  • Color
    Tan
  • Hole Diameter
    5/16 in
  • Message Subject
    Non-Specific Inspection Record
  • Resistance Features
    Chemical Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text