Motion
37083
Accident Prevention Tag - Plastic Material, 2 in Wide, 4 in High
Mi Item #04553811
MFR #37083
Price$24.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Accident Prevention Tag - Plastic Material, 2 in Wide, 4 in High
Mi Item #04553811
MFR #37083

Mfr description
37083 SPECTRUM TAG GREY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.50/each

Specifications

Dimensions

  • Height
    4 in
  • Hole Diameter
    5/16 in
  • Width
    2 in

Details

  • Color
    Gray
  • Material
    Plastic
  • Message Subject
    Non-Specific Inspection Record
  • Number Of Sides
    1
  • Resistance Features
    Chemical Resistant
  • Type
    Accident Prevention Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)