Motion
NCGTA20-0125
NCGTA20-0125
Mi Item #04553868
MFR #NCGTA20-0125
Price$47.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCGTA20-0125
Mi Item #04553868
MFR #NCGTA20-0125

Mfr description
NCGTA20-0125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.95/each

Specifications

Dimensions

  • Rod Size
    1
  • Stroke
    1

Details

  • Body Material
    Aluminum
  • Maximum Operating Pressure
    +145
  • Minimum Operating Pressure
    +8
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Proof Pressure
    +215
  • Series
    NCG
  • Standards Met
    JIS Class 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)