Overview
Mfr description
IG-100 NO-SLIP ICE GRIP SHOES-MENS
- Walk without the fear of falling.
- This Ice Grip Shoe is great for both men and women, helping to keep you from slipping or falling in winter.
- They make hiking easier too.
- These crampons are very easy to put on and take off and provide maximum protection against slippery surface.
- They can be affixed to shoes, boots and sandals and are fully adjustable to fit shoe sizes 5-11.
- The Ice Grip Shoes are made of rugged thermoplastic with ground gripping steel studs.
- Ultra durable and extra resistant to cold weather and ultra light to wear.
- Thermoplastic
- Ground Gripping Studs
- Ultra Light Overshoe
Specifications
- Men'S Size5 to 11
- Women's Size5 to11
- UPC_NO632272100234
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data