Motion
OH 3284 H

SKF
OH 3284 H

Adapter Sleeve - 400 mm Bore Dia., 352 mm Overall Length, Tr 420x5 Thread Size, Steel Material
Mi Item #04553907
MFR #OH 3284 H
Price$28,619.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
OH 3284 H

Adapter Sleeve - 400 mm Bore Dia., 352 mm Overall Length, Tr 420x5 Thread Size, Steel Material
Mi Item #04553907
MFR #OH 3284 H

Mfr description
OH 3284 H ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,619.44/each

Specifications

Dimensions

  • Bore Diameter
    400 mm
  • Overall Length  
    352 mm
  • Overall Width
    352 mm
  • Thread Size  
    Tr 420x5
  • Weight
    229.5 lbs

Details

  • Lock Nut Number
    HM3184
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570770070
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    OH
  • Taper
    1:12
  • UPC_NO
    7316570770070
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)